2 in. Female Coupler x Male Threaded Aluminum Coupling
2 in. Female Coupler x Male Threaded Aluminum Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Simple and fast way of connecting and disconnecting
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- MNPT
- End Connections:
- Coupler x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Aluminum
- Pressure - Maximum:
- 250 psi