0 items

Ever-Tite Coupling Products Male Adapter x Female Threaded Aluminum Coupling

E3EAAL

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • FNPT x male
  • Material: aluminum
  • Part "A" adapters

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
Male
End Connections
FNPT x Male
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday