Everflow
1/2 in. Brass Sweat Ball Valve
Part #E615C012NL | Item #7408845 | Manufacturer Part #615C012-NL
Valve Size
Product Details
Lead Law Compliant
Specifications
Clean Bagged: No
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
Handle Material: Stainless Steel
IAPMO Listed: Yes
Lead Law Compliant: Yes
Material: Brass
Maximum Pressure: 150 psi
NSF Certified: Yes
NSF Specifications: NSF 61 Annex G
Origin: Domestic
Recommended Valve Application: Water
UL Listed: No
Valve Operator: Tee Handle
Valve Size: 1/2 in
Valve Type: Ball Valve