Everflow Brass PEX Ball Valve

E615PNL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
FM Approved
No
High Pressure
150
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Recommended Valve Application
HVAC
UL Listed
No
Valve Body Material
Brass
Valve Operator
Tee Handle
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday