Everflow Brass Sweat Ball Valve

E615CNL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
FM Approved
No
Handle Material
Stainless Steel
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G
Origin
Domestic
Recommended Valve Application
Water
UL Listed
No
Valve Operator
Tee Handle
Valve Size
1/2 in
Valve Type
Ball Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday