3 in. Hand Seamer

You last purchased this on
 
Everhard

3 in. Hand Seamer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everhard

3 in. Hand Seamer

  • Fast #
  • Part #EMT14000
  • Item #464069
  • Manufacturer Part #MT-14000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Forged and plated tongs have bending depth marks on jaws
  • 9-1/2 in length
  • Fairmont tongs, straight handles
  • 3 in wide jaw
  • Requires Certification

Specifications

Jaw Depth (in):
1.125 in
Jaw Width (in):
3 in
Length:
9-1/2 in
Material:
Metal
Weight:
1.820 lb