Everkem Diversified Products

10.1 oz. Silicone Sealant

Part #ETS100C  |  Manufacturer Part #TS-100C

Size:

10.1 oz
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM C-920

Color Finish: Clear

Material: Silicone

Maximum Temperature: 400

NSF Certified: Yes

NSF Specifications: NSF 51

Size: 10.1 oz

Type: Silicone Sealant

UL Listed: No