Everloc Sleeve

R235507101

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Creates reliable connections that can be embedded directly in thermal mass

SPECIFICATIONS

ASTM Specifications
ASTM F-2080, ASTM F-877
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday