1000 gal Water Filter
H-104 1000 gal Water Filter
Frequently Purchased Together
Product Details
- More efficient filtering
- Fresh water on demand
- Reduction of lime and scale build-up in appliances that use water
- Retains vital minerals found naturally in water to ensure the crisp taste of your water
- A 1000 gallon capacity
- Exclusive micro-pure filtering material coats the pleated surface inside the cartridge
- A 1/2 gallon per minute flow rate
- A lower operating cost that is below the price of bottled water
- Commercial grade metal canister protects the filter from splitting or bursting
- Adsorbs common earthy, moldy, fishy tastes and odors
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 1000 gal
- Cartridge Type:
- Pleated Cartridge
- Collection:
- H-104
- Contaminant Removal:
- Chlorine Taste and Odor, Cloudiness, Cysts, Dirt, Lead, Limescale, Rust, Sediment
- Diameter:
- 5 in
- Filter Size:
- 5 x 20
- Filtering Material:
- Yes
- Flow Rate:
- 0.5 gpm
- Height:
- 20 in
- Maximum Temperature:
- 100
- Minimum Temperature:
- 35
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi