100 psi Element and Micropure Charge
100 psi Element and Micropure Charge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Diameter:
- 9-1/8 in
- Filtering Material:
- No
- Flow Rate:
- 4 gpm
- Height:
- 28-1/2 in
- NSF Certified:
- No