1,000 gal. System & Cartridge Water Filter
1,000 gal. System & Cartridge Water Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI 53
- Capacity:
- 1000 gal
- Filtering Material:
- Yes
- Fits Model:
- H-104
- Flow Rate:
- 0.5 gpm
- NSF:
- NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi