15000 gal Cartridge
15000 gal Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Balanced cartridge for optimum performance in varying water qualities
- Reduced chlorine taste and odor and other offensive contaminants
- Increased capacity for extended reduction of chemical and mechanical contaminants
- EPA Est. No. 002623-IL-002
Documents
Specifications
- Capacity:
- 15000 gal
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Sediment, Cysts
- Diameter:
- 3-1/4 in
- Filtering Material:
- Yes
- Flow Rate:
- 2.5 gpm
- Height:
- 14-1/2 in
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F