1.67 gpm Equivalent Water Filter Cartridge

You last purchased this on
 
Everpure

1.67 gpm Equivalent Water Filter Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Everpure

1.67 gpm Equivalent Water Filter Cartridge

  • Fast #
  • Part #EEV961237
  • Item #5147625
  • Manufacturer Part #EV961237
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Precoat submicron technology reduces dirt and particles as small as 1/2 micron in size and reduces health contaminants
  • EPA Est. No. 002623-IL-002
  • Self-contained scale inhibitor feed keeps ice machines functioning at full capacity
  • Requires Certification

Specifications

Capacity:
12000 gal
Contaminant Removal:
Cysts
Filtering Material:
No
Flow Rate:
1.67 gpm
NSF Certified:
No
Pressure - Maximum:
125 psi