3000 gal Replacement Cartridge

You last purchased this on
 
Pentair® Everpure®

Everpure® EF-Series 3000 gal Replacement Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair® Everpure®

Everpure® EF-Series 3000 gal Replacement Cartridge

  • Fast #
  • Part #EEV985750
  • Item #5127195
  • Manufacturer Part #EV985750
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for filtering the water for applications throughout your entire home
  • Built-in water shut-off and 1/4 turn cartridge connection simplifies cartridge changes
  • The Pentair® Everpure® EF-3000 Replacement Cartridge delivers full flow, great-tasting, crisp, clean filtered water at a 2.2 gal/min
  • Commercial grade metal canister protects the filter system from splitting or bursting
  • NSF/ANSI Standard 53 Certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
  • Helps prevent lime and scale build-up in water-using appliances
  • Retains vital minerals found naturally in water to ensure the health and delicious taste of your water
  • Reduces particles as small as 0.5 micron in size by mechanical means
  • NSF Certified under NSF/ANSI Standards 42 and 53; See individual system specification sheets for performance claims
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42, ANSI 53
BAA Compliant:
Yes
CSA Certified:
CSA B483.1
Capacity:
3000 gal
Cartridge Type:
Replacement
Collection:
Everpure® EF-Series
Contaminant Removal:
Chlorine Taste, Chlorine Odor, Cysts, Rust, Scale, Calcium, Taste, Odor, Lead, Sediment, Bacteriostatic
Diameter:
3-1/4 in
EPA Compliant:
Yes
Filter Life (Months):
12 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Fits Model:
EV985700, EF-3000
Flow Rate:
2.2 gpm
GSA Approved:
Yes
Height:
14-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
100
Minimum Temperature:
35
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F