Everpure
3/8 x 3/8 in. Water Filter 1 Pack
Part #EEV927570 | Item #5147627 | Manufacturer Part #EV927570
Fitting Sizes:
3/8 in x 3/8 inProduct Details
- Inhibits scale buildup in water-using appliances
- Exclusive precoat filtration provides superior chlorine taste and odor reduction and micro-filters dirt and particles as small as 1/2 micron in size
- EPA Est. No. 002623-IL-002
Specifications
ANSI Specifications: [ANSI 42, ANSI 53]
Capacity: 480 gal
Contaminant Removal: [Carbon, Chlorine Taste and Odor]
Diameter: 4 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Filtering Material: No
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in x 3/8 in
Flow Rate: 0.5 gpm
Height: 19 in
Maximum Pressure: 125 psi
NSF Certified: Yes
NSF Specifications: [NSF 53, NSF 42]
Package Quantity: Pack of 1
Width: 4-1/4 in