7.9 gph Commercial Grade Water Chiller
7.9 gph Commercial Grade Water Chiller
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 18 in
- Flow Rate:
- 7.9 gph
- GSA Approved:
- No
- Height:
- 16 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- UL Listed:
- Yes
- Watts:
- 870 W