9,000 gal. Single System
9,000 gal. Single System
Frequently Purchased Together
Product Details
- New and improved Micro-Pure® II media inhibits the growth of bacteria
- Reduces chlorine taste and odor and other offensive contaminants
- Reduces water related ice machine problems caused by scale build up from dirt and dissolved minerals
- Self-contained scale inhibitor feed keeps ice machines functioning at full capacity
- NSF/ANSI standard 53 certified to reduce cysts such as Cryptosporidium and Giardia by mechanical means
- Reduces water-related ice machine problems caused by scale build up from dirt and dissolved minerals
- Exclusive precoat filtration provides superior chlorine taste and odor reduction and micro-filters dirt and particles as small as 0.5 micron in size by mechanical means
- Proprietary Micro-Pure® II filtration media effectively inhibits the growth of bacteria on the filter media that can decrease product life
- Reduces maintenance and service costs by reducing scale and clogging of distribution lines, evaporator plate and pump
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Capacity:
- 9000 gal
- Contaminant Removal:
- Chlorine Taste, Chlorine Odor, Dirt
- Diameter:
- 5-1/4 in
- Filtering Material:
- Yes
- Flow Rate:
- 1.67 gpm
- Height:
- 26-69/100 in
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi