Everpure

Contemporary Series Dual Temperature Filter Faucet in Polished Stainless Steel

Part #EEV900810  |  Manufacturer Part #EV900810

Color/Finish:
Polished Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Contemporary Series

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

IAPMO Listed: No

NSF Certified: No

Trim Only: No