1000 gal 0.5 gpm Replacement Cartridge for H-104
1000 gal 0.5 gpm Replacement Cartridge for H-104
Frequently Purchased Together
Product Details
- More efficient filtering
- Fresh water on demand
- Reduction of lime and scale build-up in appliances that use water
- Exclusive micro-pure filtering material coats the pleated surface inside the cartridge
- A 1000 gallon capacity
- Built-in water shut-off allows for easier cartridge changes
- A 1/2 gallon per minute flow rate
- A lower operating cost that is below the price of bottled water
- Adsorbs common earthy, moldy, fishy tastes and odors
- Retains vital minerals found naturally in water to ensure the crisp taste of your water
Specifications
- ANSI:
- ANSI 53
- Capacity:
- 1000 gal
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Algae, Chlorine Taste and Odor, Cloudiness, Dirt, Lead, Mold
- Diameter:
- 3 in
- Filter Size:
- 3 x 14-3/4
- Filtering Material:
- Yes
- Fits Model:
- H-104
- Flow Rate:
- 0.5 gpm
- Height:
- 14-3/4 in
- NSF:
- NSF 53
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F (2 to 38 Deg C)