Helia® Hot and Cold Water Dispenser with Double Lever Handle and 7-4/5 in. Spout Height in Polished Stainless Steel

Part #EEV900083  |  Item #5127190  |  Manufacturer Part #EV900083

Color/Finish:
Polished Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 399

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

Collection: Helia®

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Faucet Mount: Deck Mount

Flow Rate: 0.5 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 7-4/5 in

Trim Only: No