Polaria® 1.3 gph Chiller in Stainless Steel

Part #EEV931830  |  Item #3075788  |  Manufacturer Part #EV931830

$ 860.80 EACH

Flow Rate:

1.3 gph
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Uses ozone-friendly HFC-134a refrigerant
  • Whisper-quiet, hermetically sealed and maintenance free compressor

Documents

Specifications

ADA Compliant: No

Collection: Polaria®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 17 in

Flow Rate: 1.3 gph

Height: 14 in

UL Listed: Yes

Volts: 115V

Width: 7 in