Everpure

Victorian Series Dual Temperature Filter Faucet with Double-Handle in Polished Stainless Steel

Part #EEV900610  |  Manufacturer Part #EV900610

Color/Finish:
Polished Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Cartridge Type: Ceramic Disc

Collection: Victorian Series

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 0.5 gpm

IAPMO Listed: No

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 7-4/5 in

Spout Reach: 6-2/5 in

Trim Only: No