Evertuff® 1-1/2 x 1-1/2 x 1 in. Socket Reducing CTS CPVC Tee

Part #S4101211  |  Manufacturer Part #4101-211

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ASTM Specifications: ASTM D-2846

Application: [Pipe, Water]

Clean Bagged: No

Collection: Evertuff®

Color Finish: Tan

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Size 3: 1 in

Fitting Sizes: 1-1/2 in x 1-1/2 in x 1 in

Fitting Type: Reducing

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 400 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]