1-1/2 x 1-1/4 in. Spigot x Socket CTS CPVC Bushing

You last purchased this on
 

1-1/2 x 1-1/4 in. Spigot x Socket CTS CPVC Bushing

This product requires certification to purchase.
You last purchased this on
 

1-1/2 x 1-1/4 in. Spigot x Socket CTS CPVC Bushing

  • Fast #
  • Part #S4137212
  • Item #4486068
  • Manufacturer Part #4137-212
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
Color Finish Name:
Tan
End Connection 1:
Spigot
End Connection 2:
Socket Weld
End Connections:
Spigot x Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Bushing, Reducing
Length:
1-19/32 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Schedule Class:
40;Standard