1/2 in. CTS CPVC Coupling

You last purchased this on
 

Evertuff® 1/2 in. CTS CPVC Coupling

This product requires certification to purchase.
You last purchased this on
 

Evertuff® 1/2 in. CTS CPVC Coupling

  • Fast #
  • Part #S4129005
  • Item #1592065
  • Manufacturer Part #4129-005
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • All spears CTS fittings
  • Requires Certification

Documents


Specifications

Application:
Waterworks
Clean Bagged:
No
Collection:
Evertuff®
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Coupling
Material:
Plastic
Material Type:
CTS CPVC
NSF Certified:
No