Evertuff® 1/2 in. Socket Straight CTS CPVC Tee

Part #S4101005  |  Item #1591989  |  Manufacturer Part #4101-005

$ 0.87 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #S4101005Item #1591989Mfr. Part #4101-005

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.87 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #S4101007Item #1591991Mfr. Part #4101-007

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #S4101010Item #1592028Mfr. Part #4101-010

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.10 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #S4101012Item #1592030Mfr. Part #4101-012

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #S4101015Item #1592055Mfr. Part #4101-015

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #S4101020Item #1592035Mfr. Part #4101-020

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • United States Coast Guard approved

Documents

Specifications

ASTM Specifications: ASTM D-2846

Clean Bagged: No

Collection: Evertuff®

Color Finish: Tan

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Plastic

Material Type: CPVC CTS

Maximum Pressure: 400 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]