1/2 in. Socket Straight SDR 11 CTS CPVC Union with EPDM O-Ring Seal

You last purchased this on
 

Evertuff® 1/2 in. Socket Straight SDR 11 CTS CPVC Union with EPDM O-Ring Seal

This product requires certification to purchase.
You last purchased this on
 

Evertuff® 1/2 in. Socket Straight SDR 11 CTS CPVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S4197005
  • Item #1586230
  • Manufacturer Part #4197-005
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-2846
Clean Bagged:
No
Collection:
Evertuff®
Color Finish Category:
Neutrals
Color Finish Name:
Tan
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Union
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
100 psi
Schedule Class:
SDR 11