2 in. CTS CPVC Coupling
Evertuff® 2 in. CTS CPVC Coupling
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- All spears CTS fittings
Documents
Specifications
- Application:
- Waterworks
- Clean Bagged:
- No
- Collection:
- Evertuff®
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Material:
- Plastic
- Material Type:
- CTS CPVC
- NSF Certified:
- No