60 x 43-1/4 in. Soaking Bathtub with Right Drain in Biscuit
Everyday 60 x 43-1/4 in. Soaking Bathtub with Right Drain in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral armrests
- Ergonomic backrest
- Alcove bath
- AcrylX™ applied acrylic surface
- Slip-resistant textured bottom
- Left or right hand drain
- Integral skirt
- Integral tiling flange (3T)
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 55 gal
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Configuration:
- Soaker
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 21-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 60 in
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 43-1/4 in