60 x 31-1/4 in. Tub and Shower with Right Hand Drain in Biscuit
Everyday 60 x 31-1/4 in. Tub and Shower with Right Hand Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Molded toiletry shelves
- Left or right hand drain
- 3-piece tub-shower
- Lifetime limited warranty
- AcrylX™ applied acrylic surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Capacity:
- 42 gal
- Collection:
- Everyday
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Pieces:
- 3 Piece
- Overall Height:
- 73-1/4 in
- Overall Length:
- 60 in
- Overall Width:
- 31-1/4 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No