77-1?4 x 36 in. Gelcoat Floor Reinforced Shower Unit with Center Drain in White
Everyday 77-1?4 x 36 in. Gelcoat Floor Reinforced Shower Unit with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Smooth wall
- Molded toiletry shelves
- 4-piece shower
- AcrylX™ applied acrylic surface
- Lifetime limited warranty
- Center drain
- Unit is ANSI Z124 and IPC compliant, but not UPC compliant for floor space. Please check state and local code for your area
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- CARB OTC LEED Compliant:
- No
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 77-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 36 in
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 37-1/4 in