60 x 60 in. Tub and Shower with Right Hand Drain in White
Everyday 60 x 60 in. Tub and Shower with Right Hand Drain in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smooth tile finish
- Integral bowed skirt
- Tub-shower
- Left or right hand drain
- Molded toiletry shelves
- Slip-resistant textured bottom
- Ergonomic backrest
- Above-floor rough
- Lifetime limited warranty
- AcrylX™ applied acrylic surface
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124
- ASTM:
- ASTM E-84
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- Capacity:
- 49 gal
- Collection:
- Everyday
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 33-1/4 in
- Drain Location:
- Right
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Overall Height:
- 80-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 42 in
- Shower Base Shape:
- Rectangle
- UL Listed:
- No