Everyday Left Hand Tub and Shower with Full Backing in White

Part #A6030SMLWHBK  |  Manufacturer Part #6030SM L-WH BACKING

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub-shower
  • Smooth wall finish
  • Ergonomic backrest
  • Full-wall reinforcement
  • Slip-resistant textured bottom
  • Left or right hand drain location
  • AcrylX™ applied acrylic surface
  • Lifetime limited warranty

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: ASTM E-84

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

Capacity: 50 gal

Collection: Everyday

Color Finish: White

Color Finish Category: Whites

Depth: 31-1/4 in

Drain Location: Left

GSA Approved: No

Height: 77-1/4 in

IAPMO Listed: Yes

Installation Type: Alcove

Length: 60 in

Material: AcrylX™

NSF Certified: No

Overall Height: 31-1/4 in

Shower Base Shape: Rectangle

Type: Everyday Tub/Showers

UL Listed: No

Width: 31-1/4 in