10 in. Bypass Damper Galvanized Steel
Ultra-Zone® 10 in. Bypass Damper Galvanized Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Air Quality
- CFM:
- 750 ft3/min
- Coating:
- Galvanized
- Collection:
- Ultra-Zone®
- Damper Type:
- Bypass Dampers
- Diameter:
- 10 in
- Gauge (metal):
- 24 ga
- Height:
- 12 in
- Material:
- Steel
- Vent Duct Shape:
- Round
- Weight:
- 1 lb