10 in. Motorized Damper Galvanized Steel with Nylon Bearing

You last purchased this on
 
EWC Controls

Ultra-Zone® 10 in. Motorized Damper Galvanized Steel with Nylon Bearing

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

Ultra-Zone® 10 in. Motorized Damper Galvanized Steel with Nylon Bearing

  • Fast #
  • Part #EURD10
  • Item #1595469
  • Manufacturer Part #10 URD
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Nylon bearings and drive shafts ensure smooth, quiet operation and provide thermal barrier to motor
  • Includes integrated terminal block and NEMA1 rated housing
  • Features double layered blade with integrated cellular foam sealing gasket and heavy gauge galvanized steel construction
  • Requires Certification

Specifications

AMP:
1.5
Application:
Air Quality
CFM:
410 ft3/min
Coating:
Galvanized
Collection:
Ultra-Zone®
Damper Type:
Motorized Dampers
Diameter:
10 in
Gauge (metal):
24 ga
Height:
12 in
Material:
Steel, Plastic
Material Type:
Nylon
NEMA:
NEMA 1
UL Listed:
Yes
Vent Duct Shape:
Round
Volts:
24V
Watts:
1 W