12 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing
Ultra-Zone® 12 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This damper is easy to install and easy to checkout
- The LED display allows the installer to visually check the damper operation. With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation
- The ND series of ultra-zone dampers was designed with the installer and homeowner in mind
- The ND is available in 8" x 6" thru 30" x 30" in even inch increments
- With a sturdier frame, the damper installs in the duct much faster and easier and the nylon bushings insure quieter operation
- The motor is UL listed and NEMA class 2 certified. The easy access, quick connecting terminal block eliminates the need for wire nuts and allows for trouble free use
- The ND dampers combined with the Ultra-Zone zoning system provides the most comfortable and reliable system in the industry
- The ND damper has a 97 % leak proof rating
- Simple 3-wire hook-up
- The motor will be mounted on the second dimension when ordered. For example, a 16" x 8" damper will have the motor mounted on the 8" dimension, while an 8" x 16" will have the motor mounted on the 16" dimension
Specifications
- AMP:
- 1.5
- Application:
- Air Quality
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Depth:
- 8 in
- Height:
- 12 in
- Installation Type:
- Back Mount
- Material:
- Aluminum, Plastic
- Material Type:
- Glass Filled Nylon
- NEMA:
- NEMA 1
- Torque (In-Lbs):
- 18 in-lbs
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Watts:
- 1 W
- Width:
- 6 in