12 in. Bypass Damper Galvanized Steel

You last purchased this on
 
EWC Controls

Ultra-Zone® 12 in. Bypass Damper Galvanized Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

Ultra-Zone® 12 in. Bypass Damper Galvanized Steel

  • Fast #
  • Part #EPRDRD12
  • Item #453876
  • Manufacturer Part #12 PRD-RD
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for any constant speed or variable speed system up to 5 ton capacity
  • Features single blade and counter balanced weighted arm
  • Bypasses excess air when zone dampers close
  • Requires Certification

Documents


Specifications

Application:
Air Quality
CFM:
1100 ft3/min
Coating:
Galvanized
Collection:
Ultra-Zone®
Damper Type:
Bypass Dampers
Diameter:
12 in
Gauge (metal):
24 ga
Height:
14 in
Material:
Steel
Vent Duct Shape:
Round
Weight:
1 lb