12 in. Motorized Damper Galvanized Steel with Nylon Bearing
Ultra-Zone® 12 in. Motorized Damper Galvanized Steel with Nylon Bearing
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nylon bearings and drive shafts ensure smooth, quiet operation and provide thermal barrier to motor
- Includes integrated terminal block and NEMA1 rated housing
- Features double layered blade with integrated cellular foam sealing gasket and heavy gauge galvanized steel construction
Specifications
- AMP:
- 1.5
- Application:
- Air Quality
- CFM:
- 650 ft3/min
- Coating:
- Galvanized
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Diameter:
- 12 in
- Gauge (metal):
- 24 ga
- Height:
- 14 in
- Material:
- Steel, Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 1
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 24V
- Watts:
- 1 W