4 Zinc Control Panel 4 Stage Heat 2 Stage Cooling
Model UZC-4 4 Zinc Control Panel 4 Stage Heat 2 Stage Cooling
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features on board LEDs which indicate system operation, variable fan speed control, and 2 - 4 zones
- 2, 3, or 4 zones, expandable to 22 zones using ZXM-2 expansion modules. See 090377A0144 rev. B
- Capable of lowering fan speed if 25% or less of total zones demanding cooling and supply and return air temperature monitoring protects HVAC equipment
- Staging via multi-stage thermostats, adjustable on-board timer, or outdoor air sensor (7 to 42 minutes or 7° to 42°F)
- Any single or two stage heat/cool thermostat or 4 stage heat, 2 stage cool heat pump thermostat
- EWC models URD, ND, RSD and SID. Any 24VAC 3 wire or 2 wire damper
- Heat pump conventional or dual fuel - up to 4 stages heating and 2 stages cooling
- Gas/electric/hydro - up to 2 stages heating and 2 stages cooling
- Variable speed fan reduction control, if less than 25% of total zones are demanding cooling
- 50% rule to limit staging if less than half the total zones are demanding heating or cooling
Specifications
- AMP:
- 4
- Collection:
- Model UZC-4
- Depth:
- 1-7/10 in
- Height:
- 19-7/8 in
- Stages:
- 4H/2C
- Volts:
- 30V
- Width:
- 10 in
- Zones:
- 4