EWC Controls
8 in. Round Motorized Damper
Part #EURDX | Item #1595475 | Manufacturer Part #URD8
Call for Pricing
EACH
Diameter
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Diameter: 8 in
Material: Galvanized Steel
Volts: 24V