8 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing
Ultra-Zone® 8 in. Motorized Damper Aluminum with Glass Filled Nylon Bearing
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 1.5
- Application:
- Air Quality
- Collection:
- Ultra-Zone®
- Damper Type:
- Motorized Dampers
- Depth:
- 16 in
- Height:
- 8 in
- Installation Type:
- Side Mount
- Material:
- Extruded Aluminum, Plastic
- Material Type:
- Glass Filled Nylon
- NEMA:
- NEMA 1
- Torque (In-Lbs):
- 18 in-lbs
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Volts:
- 24V
- Watts:
- 1 W
- Width:
- 6 in