10 in. Bypass Damper Galvanized Steel
Ultra-Zone® 10 in. Bypass Damper Galvanized Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 10, 3
- Application:
- Air Quality
- Coating:
- Galvanized
- Collection:
- Ultra-Zone®
- Damper Type:
- Bypass Dampers
- Diameter:
- 10 in
- Gauge (metal):
- 24 ga
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 24/240V
- Watts:
- 1.5 W