14 in. 24V Steel Round Smart Static Pressure Bypass Damper

You last purchased this on
 
EWC Controls

SBD Series 14 in. 24V Steel Round Smart Static Pressure Bypass Damper

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWC Controls

SBD Series 14 in. 24V Steel Round Smart Static Pressure Bypass Damper

  • Fast #
  • Part #ESBD14
  • Item #7052057
  • Manufacturer Part #14 SBD
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
4
Collection:
SBD Series
Color Finish Name:
Silver
Diameter:
14 in
Gauge (metal):
24 ga
Installation Type:
Vertical Mount, Horizontal Mount
Material:
Steel
NSF:
NSF 51
NSF Certified:
Yes
Phase:
Single Phase
Shape:
Round
Temperature Range:
-40 to 169 Deg F
UL Listed:
Yes
Volts:
24V
Watts:
2 W