Supply Air Sensor
Supply Air Sensor
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features seamless aluminum tubing frame, accurate thermistor with 24AWG 12” leads, and UV stabilized ploy carbonate plastic construction
- Dust and fiber free
- Allows precise real time monitoring of the supply air temperature on zoned HVAC system
- Designed exclusively for HVAC and features a tough surface
- Excellent resistance to ultraviolet damage, condensation and mold
- Unique material that has excellent technical properties and can be installed easily and cleanly
- Comprised of thousands of interconnected closed cells
- The vapor barrier of Accoflex® cannot be compromised by surface punctures or tears
Specifications
- Color:
- White
- Color Finish Category:
- Whites
- Color Finish Name:
- White