0.9 gpm Replacement Filter Cartridge
0.9 gpm Replacement Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI 42, ANSI 53
- Cartridge Type:
- Replacement
- Contaminant Removal:
- Rust, Silt, Sediment
- Filtering Material:
- No
- Flow Rate:
- 0.9 gpm
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psi
- Temperature Range:
- 40 to 100 Deg F