1 gpm 3-Stage Reverse Osmosis Drinking Water Filter

You last purchased this on
 
EWS

1 gpm 3-Stage Reverse Osmosis Drinking Water Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWS

1 gpm 3-Stage Reverse Osmosis Drinking Water Filter

  • Fast #
  • Part #ERO3
  • Item #4338617
  • Manufacturer Part #RO3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • It is a new breed of reverse osmosis that effectively protects you from chloramine, chlorine, THMs, VOCs, PFAS, lead and cysts
  • Our filtration appliances are in use worldwide by hospitals, medical centers, health and fitness centers, military, professional athletes, and thousands of personal homes worldwide
  • The Essential RO3 was designed from the ground up with our full bed depth, fully compliant, USA made filters to handle difficult contaminants like chloramine (chlorine and ammonia compound)
  • Our parts are recyclable and our proprietary filtration media is completely compostable and biodegradable
  • We are known throughout the industry for our impeccably high standards, quality materials, and American manufacturing that meets or exceeds all FDA, NSF, ANSI, and California state standards and compliances
  • Our sink filtration systems are the environmentally-friendly, maintenance-free choice to filter your water - no toxic chemicals, no corrosive salts, no metal resins, no gimmicks. Replace expensive and wasteful bottled water with healthy, filtered EWS water from your sink
  • Our RO3 is a hassle-free, user-friendly system that only requires a filtration replacement about once per year (based on your local water conditions and usage)
  • All our sink filtration systems are designed to prevent you and your family from drinking various contaminants and carcinogenic (cancer-causing) chemicals
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53, ANSI 58
CARB OTC LEED Compliant:
No
Cartridge Type:
Carbon Block
Contaminant Removal:
Chlorine, Chloramine, Cysts, Lead, VOCs, Taste and Odor
Filtering Material:
Yes
Flow Rate:
1 gpm
NSF:
NSF 42, NSF 53, NSF 58
NSF Certified:
Yes
Origin:
Domestic