10000 gal Replacement Filter

You last purchased this on
 
EWS

10000 gal Replacement Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWS

10000 gal Replacement Filter

  • Fast #
  • Part #EFSETSS25
  • Item #5150173
  • Manufacturer Part #F.SET.SS-2.5
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Just twist-and-click to replace your filter once per year
  • Easy 10-minute installs undercounter directly to your faucet - no holes in the counter or the sink
  • Enjoy a truly high quality product - no smell, no BPA, no phthalates
  • No more wasting money on bottled water
  • Made in California, USA
  • No more wasting money on frequent filter replacements every 1-6 months
  • Enjoy delicious, odor-free water straight from your faucet for drinking, cooking, pets and all uses
  • No more buying, lugging, and storing bottled water
  • Made in the USA
  • No more drinking bad taste and odor water with chlorine, chloramine, lead, and all the man-made pollutants
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53
Capacity:
10000 gal
Cartridge Type:
Carbon Block, Filter
Contaminant Removal:
Chloramine, Chlorine Taste and Odor, Cysts, Lead, Pharmaceuticals, VOCs
Diameter:
4 in
Filter Size:
1 microns
Fits Model:
SS-2.5
Flow Rate:
2.5 gpm
Height:
16 in
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 42, NSF 53
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi