20 in. 9.5 gpm Replacement Cartridge
20 in. 9.5 gpm Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- World-class EWS quality and performance
- 5 micron polyphosphate filter is safe and effective
- Prolong the life of your water heater and prevent expensive repairs
- Reversible flow for any installation
- Comes completely assembled for quick and easy install
- Meets or exceeds all compliances
- Reduces sediment and inhibits scale formation
- FDA-approved food-grade materials
- Made in the USA
- Keeps your water heater clean and easy to maintain
Specifications
- Cartridge Type:
- Replacement Cartridge
- Contaminant Removal:
- Scale, Sediment
- Diameter:
- 5-1/4 in
- Filter Size:
- 5 microns
- Filtering Material:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 9.5 gpm
- Height:
- 25-3/4 in
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Origin:
- Domestic
- Width:
- 3 in