2.5 gpm Maximum Flow Carbon Filter

You last purchased this on
 
EWS

2.5 gpm Maximum Flow Carbon Filter

This product requires certification to purchase.
Brand image
You last purchased this on
 
EWS

2.5 gpm Maximum Flow Carbon Filter

  • Fast #
  • Part #ESS25
  • Item #5150172
  • Manufacturer Part #SS-2.5
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All our filtration appliances utilize the highest quality filtration in order to effectively remove and reduce chlorine, chloramine, lead, cysts, VOCs, THMs, PFAS, pesticides, herbicides, pharmaceutical residues, obesogens, and more
  • Our filtration appliances are in use worldwide by hospitals, medical centers, health and fitness centers, military, professional athletes, and thousands of personal homes worldwide
  • An advanced filtration appliance designed to filter all water throughout your home, providing truly healthy water to every sink and shower
  • We are known throughout the industry for our impeccably high standards, quality materials, and American manufacturing that meets or exceeds all FDA, NSF, ANSI, and California State standards and compliances
  • Rinsing your organic fruits and veggies in toxic, chemical-free water now keeps them organic instead of absorbing what was in your tap water
  • Our max flow filter is a hassle-free, user-friendly appliance that only requires a filtration replacement about once per year (based on your local water conditions and usage)
  • Enjoy chlorine-free, healthy, filtered water - use your max flow for drinking, filling up a pet's water bowl, watering plants, making tea and coffee, or filling up the humidifier with chlorine-free filtered water
  • All our filtration appliances are designed to prevent you and your family from drinking, absorbing, and inhaling various contaminants and carcinogenic (cancer-causing) chemicals
  • Replace expensive and wasteful bottled water with healthy, filtered EWS water from your sink. Our parts are recyclable and our proprietary filtration media is completely compostable and biodegradable
  • Our filtration appliances are the environmentally-friendly, maintenance-free choice to filter your water - no toxic chemicals, no corrosive salts, no metal resins, no gimmicks
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 53, ANSI 58
CARB OTC LEED Compliant:
No
Cartridge Type:
Carbon Block
Contaminant Removal:
Chlorine, Chloramine, Cysts, Lead, VOCs, Pharmaceuticals, Taste and Odor
Diameter:
4 in
Filtering Material:
Yes
Flow Rate:
2.5 gpm
Material:
Carbon
NSF:
NSF 42, NSF 53, NSF 58
NSF Certified:
Yes
Origin:
Domestic