EWS
3/4 x 1-1/2 in. EWS Spectrum Home Water Filter
Part #EEWSSPECTRUM | Item #7506795 | Manufacturer Part #EWS-SPECTRUM
Call for Pricing
EACH
Fitting Sizes:
3/4 in x 1-1/2 inProduct Details
Documents
Specifications
Capacity: 35 gal
Filtering Material: No
Fitting Size 1: 3/4 in
Fitting Size 2: 1-1/2 in
Fitting Sizes: 3/4 in x 1-1/2 in
NSF Certified: Yes
NSF Specifications: NSF 53